Zoro Homepage

Square Table, 42 in W, 42 in L, 29 in H, Polyethylene Top, Green

  • Mfr # 66750GN

  • Zoro # G002014743


product price: $1,049.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42 in
Length
42 in
Height
29 in
Tabletop Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66750GN
Zoro #
G002014743
UPC #
819085013436
Country of Origin
United States

Dimensions

Width
42 in
Length
42 in
Height
29 in
Overall Height
29 in
Overall Depth
42 in
Overall Width
42 in

Details

Item
Table
Shape
Square
Tabletop Material
Polyethylene
Tabletop Color
Green
Frame Color
Green
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Green
Ligature Resistant
Ligature Resistant
Color
Green
Weight Capacity
1,000 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Assembly
Unassembled
Standards
ISO 22196
Structural Material
Polyethylene
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133
Ballast Capacity
100 lb
ADA Compliant
Not ADA Compliant
Product Type
Table
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Model Name
Square X-Base Table
Support Style
X-Base

Description

Endurance Table 42" Square Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.