Zoro Homepage

Stacking Chair, RazorBack Series, Polypropylene Teal

  • Mfr # 86484-T

  • Zoro # G5481664


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Seat Color
Teal
Back Color
Teal
Frame Material
Polypropylene
Cushion Thickness
Not Padded
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86484-T
Zoro #
G5481664
UPC #
819085010091
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Height
30 in
Width
20 in
Overall Height
30 in
Back Height
11-1/2"
Back Width
16"
Seat Width
18 1/2 in
Seat Depth
17 1/2 in
Overall Depth
21 in
Seat Height
18 1/2 in
Overall Width
21 in

Details

Seat Color
Teal
Back Color
Teal
Color
Blue
Frame Material
Polypropylene
Weight Capacity
1,500 lb
Style
Stacking Chair
Item
Stacking Chair
Series
RazorBack
Ligature Resistant
Ligature Resistant
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA X5.1-2011, ASTM F1561-03
Back Material
Polypropylene
Features
Constructed with High Impact No Break Polypropylene, Injection Molded, Intense Use Stack Chair, One Piece
Seat Material
Polyethylene
Frame Color
Teal
Assembly
Assembled
Leg Color
Teal
Leg Material
Polyethylene
Stacking
Stackable
Includes Restraint Bar
No Restraint Bar
Flammability Standards
CAL 133
Accepts Ballast
Ballast Not Accepted
Product Type
Stacking Chair
Number of Seats
1
Includes Arms
No Arms
Model Name
Razorback Chair

Description

Stacking Chair, Width 20 in, Series RazorBack, Color Blue, Leg Color Teal, Frame Material Polypropylene, Height 30 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ANSI/BIFMA X5.1-2011, ASTM F1561-03, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.