Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Evidence Tent Carry Case, Yellow

  • Mfr # MRK-CSE

  • Zoro # G4789416


product price: $74.79
/ea

Key Features

Color
Yellow
Material
Plastic
Height
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRK-CSE
Zoro #
G4789416
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in

Details

Item
Standard Evidence Tent Carry Case
Color
Yellow
Material
Plastic

Description

Standard Evidence Tent Carry Case, Color Yellow, Height 3 in, Width 3 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.