Zoro Homepage

Standing Desk Desk, 23.9" D X 29.1" H, 36" W X Polyethylene, Black

  • Mfr # 7607BK

  • Zoro # G4771599


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Type
Standing Desk
Overall Width
36"
Overall Depth
23.9"
Overall Height
29.1"
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607BK
Zoro #
G4771599
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
23.9"
Overall Height
29.1"
Diameter
36"
Length
36"
Height
29.1"
Width
36"

Details

Type
Standing Desk
Item
Desk
Color
Black
Material
Polyethylene
Leg Color
Black
Secure Facility Type
Prison and Correctional Facilities
Shape
Rectangular
Frame Material
Plastic
Series
Endurance Series
Assembly
No Assembly Required
Surface Material
Polyethylene
Standards
ISO, Flame Retardant(Passes Cal 133)
Features
Can Be Bolted to The Floor, Stain Resistant, 10 yr. Warranty
Weight Capacity
300 lb
Tabletop Color
Black
Tabletop Material
Polyethylene
Frame Color
Black
Structural Material
Polyethylene
Model Name
Floor Mount Desk
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
No Mounting Hardware
Product Type
Freestanding Desk
Includes Game Top
No Game Top
Support Style
Legs
Flammability Standards
CAL 133
Accepts Ballast
Ballast Not Accepted

Description

Endurance Floor Mount/Standing Desk, Plastic, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.