Zoro Homepage

Standing Desk Desk, 23.9" D X 29.1" H, 36" W X Polyethylene, Brown

  • Mfr # 7607BN

  • Zoro # G4801391


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Type
Standing Desk
Overall Width
36"
Overall Depth
23.9"
Overall Height
29.1"
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607BN
Zoro #
G4801391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
23.9"
Overall Height
29.1"
Diameter
36"
Length
36"
Width
36"
Height
29.1"

Description

Endurance Floor Mount/Standing Desk, Plastic, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.