Stool
- Mfr # 330AQ
- Zoro # G823437530
product price:Â
$
351.99
/ea
Key Features
Weight Capacity
1,000 lb
Leg Material
Polyethylene
Seat Color
Aqua
Seat Depth
20 in
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330AQ
- Zoro #
- G823437530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 20 in
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Seat Height
- 18 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Seat Color
- Aqua
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Stool
- Leg Color
- Aqua
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Model Name
- Summit Stool
- Product Type
- Stool
- Includes Arms
- No Arms
Description
Stool, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.