Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 330BNS
- Zoro # G823437776
product price:Â
$
486.99
/ea
Key Features
Overall Height
18 in
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
21 in
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330BNS
- Zoro #
- G823437776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Brown
- Weight Capacity
- 1,000 lb
- Item
- Stool
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Summit Stool
- Product Type
- Stool
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
Description
Stool, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Optional Veldura Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.