Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331CVS
- Zoro # G823431460
product price:Â
$
660.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Standards
GreenGuard Gold Certified, ISO
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Overall Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331CVS
- Zoro #
- G823431460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 20 in
- Seat Depth
- 20 in
- Seat Width
- 20 in
- Overall Height
- 18 in
- Seat Height
- 18 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Canvas
- Seat Color
- Canvas
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Stool
- Includes Arms
- No Arms
- Item
- Stool
- Product Type
- Stool
Description
Stool, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.