Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331MS
- Zoro # G023434223
product price:Â
$
525.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Depth
21 in
Seat Depth
20 in
Includes Arms
No Arms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331MS
- Zoro #
- G023434223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Seat Depth
- 20 in
- Overall Height
- 18 in
- Overall Width
- 20 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Stool
- Product Type
- Stool
- Item
- Stool
- Leg Color
- Moss
- Standards
- GreenGuard Gold Certified, ISO
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Description
Stool, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.