Shop CORTECH
See all product information
Create Account
Stool
- Mfr # 7901MS
- Zoro # G723437517
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Model Name
Endurance(TM) Floor Mounted Stool
Seat Material
Polyethylene
Overall Depth
16 1/2 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7901MS
- Zoro #
- G723437517
- UPC #
- 819085017052
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 1/2 in
- Overall Width
- 16 1/2 in
- Seat Height
- 15 1/2 in
- Seat Width
- 12 in
- Overall Height
- 15 1/2 in
- Seat Depth
- 12 in
- Fits Chest Size
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Details
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Floor Mounted Stool
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Stool
- Leg Material
- Polyethylene
- Leg Color
- Moss
- Product Type
- Stool
- Includes Arms
- No Arms
- Assembly
- Assembled
- Features
- Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Description
Stool, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Bolts Directly to the Floor Through Concealed Mounting Points (Hardware not Provided), Commonly used in Cells with Desks or Other Fixed Furniture, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Rounded Edges and Smooth Surfaces Improve Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.