Strong Box, 10 x 16-1/4 x 11 In, Black
Mfr # pcsbx103461imp
Zoro # G5749563
product price: $30.19
/eaKey Features
Color
Mesh Black
Height
10 in
Width
11 in
Length
16 in
Material
Mesh, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
pcsbx103461imp
Zoro #
G5749563
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
10 in
Width
11 in
Length
16 in
Length (Straight Wireway)
16 in
Details
Item
Strong Box
Color
Mesh Black
Material
Mesh, Plastic
Puncture Resistant
Yes
Closure Type
Zipper
Description
Strong Box, Color Mesh Black, Height 10 in, Length 16 in, Width 11 in, Material Mesh, Plastic, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.