Zoro Homepage

Strong Box, 10 x 16-1/4 x 11 In, Ryl Blue

  • Mfr # pcsbx102809imp

  • Zoro # G5548672


product price: $21.69
/ea

Key Features

Color
Blue
Height
10 in
Width
11 in
Length
16 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pcsbx102809imp
Zoro #
G5548672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Width
11 in
Length
16 in
Length (Straight Wireway)
16 in

Details

Item
Strong Box
Color
Blue
Material
Plastic
Puncture Resistant
Yes
Closure Type
Zipper

Description

Strong Box, Color Blue, Height 10 in, Length 16 in, Width 11 in, Material Plastic, Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.