Strong Locker, 22 x 36 x 4 In, Royal Blue
Mfr # PCSL365961IMP
Zoro # G5486363
product price: $42.69
/eaKey Features
Color
Blue
Height
22 in
Width
4 in
Length
36 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSL365961IMP
Zoro #
G5486363
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
22 in
Width
4 in
Length
36 in
Length (Straight Wireway)
36 in
Details
Item
Strong Locker
Color
Blue
Material
Plastic
Closure Type
Zipper
Puncture Resistant
Yes
Description
Strong Locker, Color Blue, Height 22 in, Length 36 in, Width 4 in, Material Plastic, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.