Sync Chair, Gray Seat, 29 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 270GY

  • Zoro # G111903358


product price: $485.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Gray
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270GY
Zoro #
G111903358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
Seat Height
19 in
Seat Width
29 in
Seat Depth
32 in

Details

Item
Sync Chair
Seat Color
Gray
Seat Material
Polyethylene
Color
Gray
Weight Capacity
1,500 lb
Features
Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Leg Color
Gray
Standards
Green Guard Gold Certified, ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Model Name
Sync Chair
Product Type
Armless Chair
Modular Component Type
Standalone
Number of Seats
1
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
No Arms
Leg Material
Polyethylene

Description

Sync Chair, Leg Color Gray, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.