Sync Chair with Door, Aqua Seat, 29 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 270AQS

  • Zoro # G711903369


product price:  $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Color
Aqua
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270AQS
Zoro #
G711903369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
Seat Height
19 in
Seat Width
29 in
Seat Depth
32 in

Details

Item
Sync Chair with Door
Seat Color
Aqua
Seat Material
Polyethylene
Color
Aqua
Weight Capacity
1,500 lb
Standards
Green Guard Gold Certified, ISO 22196
Leg Color
Aqua
Features
Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Product Type
Armless Chair
Includes Restraint Bar
No Restraint Bar
Number of Seats
1
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Modular Component Type
Standalone
Model Name
Sync Chair
Ballast Capacity
300 lb
Leg Material
Polyethylene

Description

Sync Chair with Door, Leg Color Aqua, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.