Sync Chair with Door, Blue Gray Seat, 29 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 270BGS

  • Zoro # G211903326


product price:  $537.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Blue Gray
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270BGS
Zoro #
G211903326
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
Seat Width
29 in
Seat Height
19 in
Seat Depth
32 in

Details

Item
Sync Chair with Door
Seat Color
Blue Gray
Seat Material
Polyethylene
Color
Blue, Gray
Leg Color
Blue Gray
Weight Capacity
1,500 lb
Features
Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Standards
Green Guard Gold Certified, ISO 22196
Modular Component Type
Standalone
Product Type
Armless Chair
Accepts Ballast
Ballast Accepted
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Model Name
Sync Chair
Ballast Capacity
300 lb
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Number of Seats
1
Includes Restraint Bar
No Restraint Bar

Description

Sync Chair with Door, Leg Color Blue Gray, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.