Sync Chair with Door, Burgundy Seat, 29 in W 32 in L 33 in H, Polyethylene Seat
- Mfr # 270BYS
- Zoro # G911903343
product price:Â
$
537.99
/ea
Key Features
Seat Color
Burgundy
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
29 in
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270BYS
- Zoro #
- G911903343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 33 in
- Overall Width
- 29 in
- Overall Depth
- 32 in
- Seat Height
- 19 in
- Seat Width
- 29 in
- Seat Depth
- 32 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Description
Sync Chair with Door, Leg Color Burgundy, Weight Capacity 1,500 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Integral Plinth Base for Stability and Floor Mounting Integrity, Raised Edge for Easy Clean Up, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.