Sync Cube with Door, 15 in H, Blue Gray
Mfr # 276BGS
Zoro # G211903258
product price: $554.99
/eaKey Features
Shape
Rectangle
Tabletop Material
Polyethylene
Frame Color
Blue Gray
Weight Capacity
1,500 lb
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276BGS
Zoro #
G211903258
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 in
Overall Depth
31 in
Overall Height
15 in
Details
Item
Sync Cube with Door
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Blue Gray
Frame Color
Blue Gray
Weight Capacity
1,500 lb
ADA Compliant
Not ADA Compliant
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up
Standards
Green Guard Gold Certified, ISO 22196
Structural Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Support Style
Integral
Model Name
All Purpose Sync Cube End Table
Includes Game Top
No Game Top
Accepts Ballast
Ballast Accepted
Product Type
End Table
Flammability Standards
CAL 133, UL 94 HB
Ballast Capacity
50 lb
Description
Sync Cube with Door,15 in H,Blue Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.