Sync Cube with Door, 15 in H, Brown
Mfr # 276BNS
Zoro # G911903251
product price: $554.99
/eaKey Features
Shape
Rectangle
Tabletop Material
Polyethylene
Frame Color
Brown
Weight Capacity
1,500 lb
Support Style
Integral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276BNS
Zoro #
G911903251
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 in
Overall Depth
31 in
Overall Height
15 in
Details
Item
Sync Cube with Door
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Brown
Frame Color
Brown
Weight Capacity
1,500 lb
Support Style
Integral
Structural Material
Polyethylene
Model Name
All Purpose Sync Cube End Table
Ballast Capacity
50 lb
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
ADA Compliant
Not ADA Compliant
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up
Standards
Green Guard Gold Certified, ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Product Type
End Table
Includes Game Top
No Game Top
Description
Sync Cube with Door,15 in H,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.