Sync Cube with Door, 15 in H, Burgundy
Mfr # 276BYS
Zoro # G111903266
product price: $554.99
/eaKey Features
Shape
Rectangle
Tabletop Material
Polyethylene
Frame Color
Burgundy
Weight Capacity
1,500 lb
Support Style
Integral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276BYS
Zoro #
G111903266
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
31 in
Overall Height
15 in
Overall Depth
31 in
Details
Item
Sync Cube with Door
Shape
Rectangle
Tabletop Material
Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
Weight Capacity
1,500 lb
Support Style
Integral
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Standards
Green Guard Gold Certified, ISO 22196
Model Name
All Purpose Sync Cube End Table
Structural Material
Polyethylene
Product Type
End Table
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up
Ballast Capacity
50 lb
Flammability Standards
CAL 133, UL 94 HB
Includes Game Top
No Game Top
Description
Sync Cube with Door,15 in H,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.