Sync Wedge Chair, Slate Blue Seat, 31 in W 32 in L 33 in H, Polyethylene Seat

  • Mfr # 274SB

  • Zoro # G511903255


product price:  $455.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Seat Color
Slate Blue
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274SB
Zoro #
G511903255
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Height
19 in
Seat Depth
32 in
Seat Width
31 in

Details

Item
Sync Wedge Chair
Seat Color
Slate Blue
Seat Material
Polyethylene
Color
Slate Blue
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Standards
Green Guard Gold Certified, ISO 22196
Leg Color
Slate Blue
Weight Capacity
1,000 lb
Number of Seats
1
Includes Mounting Hardware
No Mounting Hardware
Product Type
Armless Chair
Leg Material
Polyethylene
Includes Arms
No Arms
Includes Restraint Bar
No Restraint Bar
Model Name
Sync Wedge Chair
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133, UL 94 HB

Description

Sync Wedge Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.