Sync Wedge Chair with Door, Gray Seat, 31 in W 32 in L 33 in H, Polyethylene Seat
Mfr # 274GYS
Zoro # G811903238
product price:Â $554.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Seat Color
Gray
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
274GYS
Zoro #
G811903238
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Seat Width
31 in
Seat Height
19 in
Seat Depth
32 in
Details
Item
Sync Wedge Chair with Door
Seat Color
Gray
Seat Material
Polyethylene
Color
Gray
Standards
Green Guard Gold Certified, ISO 22196
Features
Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Leg Color
Gray
Weight Capacity
1,000 lb
Accepts Ballast
Ballast Accepted
Includes Arms
No Arms
Flammability Standards
CAL 133, UL 94 HB
Product Type
Armless Chair
Leg Material
Polyethylene
Includes Restraint Bar
No Restraint Bar
Number of Seats
1
Ballast Capacity
300 lb
Model Name
Sync Wedge Chair
Includes Mounting Hardware
No Mounting Hardware
Description
Sync Wedge Chair with Door, Leg Color Gray, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.