Sync Wedge Chair with Door, Green Seat, 31 in W 32 in L 33 in H, Polyethylene Seat
- Mfr # 274GNS
- Zoro # G211903265
product price:Â
$
554.99
/ea
Key Features
Seat Color
Green
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
31 in
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274GNS
- Zoro #
- G211903265
- UPC #
- -
- Country of Origin
- United States
- Item
- Sync Wedge Chair with Door
- Seat Color
- Green
- Seat Material
- Polyethylene
- Color
- Green
- Features
- Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
- Leg Color
- Green
- Weight Capacity
- 1,000 lb
- Standards
- Green Guard Gold Certified, ISO 22196
- Number of Seats
- 1
- Accepts Ballast
- Ballast Accepted
- Ballast Capacity
- 300 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Restraint Bar
- No Restraint Bar
- Product Type
- Armless Chair
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Model Name
- Sync Wedge Chair
Dimensions
- Overall Height
- 33 in
- Overall Width
- 31 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Seat Width
- 31 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Description
Sync Wedge Chair with Door, Leg Color Green, Weight Capacity 1,000 lb, Standards Green Guard Gold Certified, ISO 22196, Features Easy to Clean, Sanitize and Maintain, Raised Edge for Easy Clean Up, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.