Zoro Homepage

Table, 28 in H, Aqua

  • Mfr # 668AQGT

  • Zoro # G011903243


product price: $1,165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Frame Color
Aqua
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668AQGT
Zoro #
G011903243
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Diameter
42 in

Details

Item
Table
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Frame Color
Aqua
Tabletop Color
Aqua
Tabletop Material
Polyethylene
Standards
ISO 22196
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
Support Style
Cylinder
Structural Material
Plastic
Includes Game Top
Game Top Included
Accepts Ballast
Ballast Accepted
ADA Compliant
Not ADA Compliant
Model Name
Cylinder Base Table
Ballast Capacity
100 lb
Flammability Standards
CAL 133, UL 94 HB

Description

Table,28 in H,Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.