Table, 28 in H, Blue Gray
Mfr # 668BGGT
Zoro # G011903267
product price: $1,165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Overall Height
28 in
Frame Color
Blue Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
668BGGT
Zoro #
G011903267
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28 in
Overall Diameter
42 in
Details
Item
Table
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Frame Color
Blue Gray
Tabletop Color
Blue Gray
Standards
ISO 22196
Accepts Ballast
Ballast Accepted
Model Name
Cylinder Base Table
ADA Compliant
Not ADA Compliant
Flammability Standards
CAL 133, UL 94 HB
Includes Game Top
Game Top Included
Ballast Capacity
100 lb
Tabletop Material
Polyethylene
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Plastic
Support Style
Cylinder
Product Type
Table
Description
Table,28 in H,Blue Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.