Zoro Homepage

Table, 28 in H, Midnight Blue

  • Mfr # 668MBGT

  • Zoro # G211903203


product price: $1,165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Frame Color
Midnight Blue
Tabletop Color
Midnight Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668MBGT
Zoro #
G211903203
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Diameter
42 in

Details

Item
Table
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Shape
Circle
Weight Capacity
500 lb
Frame Color
Midnight Blue
Tabletop Color
Midnight Blue
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Material
Polyethylene
Ballast Capacity
100 lb
Model Name
Cylinder Base Table
Flammability Standards
CAL 133, UL 94 HB
Structural Material
Plastic
Support Style
Cylinder
Product Type
Table
Includes Game Top
Game Top Included
Standards
ISO 22196
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Accepted

Description

Table,28 in H,Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.