Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 28 in H, Sand

  • Mfr # 668GTDGT

  • Zoro # G811903191


product price: $1,165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Circle
Weight Capacity
500 lb
Tabletop Color
Sand
Frame Color
Sand
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668GTDGT
Zoro #
G811903191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Diameter
42 in

Details

Item
Table
Shape
Circle
Weight Capacity
500 lb
Tabletop Color
Sand
Frame Color
Sand
Model Name
Cylinder Base Table
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Support Style
Cylinder
Product Type
Table
Ballast Capacity
100 lb
Includes Game Top
Game Top Included
Standards
ISO 22196

Description

Table,28 in H,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.