Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Black

  • Mfr # 66750BKGT

  • Zoro # G402014947


product price: $1,193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Black
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66750BKGT
Zoro #
G402014947
UPC #
819085015911
Country of Origin
United States

Dimensions

Height
29 in
Width
42 in
Length
42 in
Overall Depth
42 in
Overall Width
42 in
Overall Height
29 in

Details

Item
Table
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Black
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
Weight Capacity
1,000 lb
Leg Color
Black
Frame Color
Black
Tabletop Color
Black
Assembly
Unassembled
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Support Style
X-Base
Product Type
Table
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
Mounting Hardware Included
Ballast Capacity
100 lb
Model Name
Square X-Base Table
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133
Structural Material
Polyethylene
Includes Game Top
Game Top Included

Description

Endurance Table 42" Square Black Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.