Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Blue Gray

  • Mfr # 66749BGGT

  • Zoro # G402015562


product price: $1,117.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Tabletop Color
Blue Gray
Width
42 in
Length
42 in
Height
29 in
Frame Color
Blue Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66749BGGT
Zoro #
G402015562
UPC #
819085012637
Country of Origin
United States

Dimensions

Width
42 in
Length
42 in
Height
29 in
Diameter
42 in
Overall Height
29 in
Overall Diameter
42 in

Details

Tabletop Color
Blue Gray
Item
Table
Frame Color
Blue Gray
Standards
ISO 22196
Shape
Circle
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Leg Color
Blue Gray
Assembly
Unassembled
Surface Material
Polyethylene
Color
Blue Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
1,000 lb
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Flammability Standards
CAL 133
Support Style
X-Base
Model Name
Round X-Base Table
Includes Game Top
Game Top Included
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Tabletop Material
Polyethylene
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
Ballast Capacity
100 lb
Accepts Ballast
Ballast Accepted

Description

Endurance Table 42" Round Blue Gray Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.