Zoro Homepage

Table, 29 in H, Blue Gray

  • Mfr # 66751BGGT

  • Zoro # G702014968


product price: $1,359.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Tabletop Color
Blue Gray
Width
48 in
Length
48 in
Height
29 in
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66751BGGT
Zoro #
G702014968
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
Overall Height
29 in
Overall Diameter
48 in

Details

Tabletop Color
Blue Gray
Item
Table
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Frame Color
Blue Gray
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Color
Blue Gray
Weight Capacity
1,000 lb
Surface Material
Polyethylene
Leg Color
Blue Gray
Shape
Circle
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Assembly
Unassembled
Ballast Capacity
100 lb
Support Style
X-Base
Includes Game Top
Game Top Included
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133
Product Type
Table
Accepts Ballast
Ballast Accepted
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Model Name
Round X-Base Table
Tabletop Material
Polyethylene

Description

Endurance Table 48" Round Blue Gray Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.