Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Blue Gray

  • Mfr # 670BGGT

  • Zoro # G011903182


product price: $1,151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Shape
Circle
Weight Capacity
500 lb
Tabletop Color
Blue Gray
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670BGGT
Zoro #
G011903182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Diameter
42 in

Details

Item
Table
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Shape
Circle
Weight Capacity
500 lb
Tabletop Color
Blue Gray
Frame Color
Blue Gray
Flammability Standards
CAL 133, UL 94 HB
Ballast Capacity
100 lb
ADA Compliant
Not ADA Compliant
Product Type
Table
Standards
ISO 22196
Tabletop Material
Polyethylene
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Cascade Base Table
Structural Material
Polyethylene
Includes Game Top
Game Top Included
Support Style
Cylinder

Description

Table,29 in H,Blue Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.