Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Brown

  • Mfr # 66750BNGT

  • Zoro # G102014971


product price: $1,192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Brown
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66750BNGT
Zoro #
G102014971
UPC #
819085013481
Country of Origin
United States

Dimensions

Height
29 in
Width
42 in
Length
42 in
Overall Height
29 in
Overall Depth
42 in
Overall Width
42 in

Details

Item
Table
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Brown
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
Weight Capacity
1,000 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Unassembled
Frame Color
Brown
Standards
ISO 22196
Tabletop Color
Brown
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Leg Color
Brown
Accepts Ballast
Ballast Accepted
Support Style
X-Base
Flammability Standards
CAL 133
Structural Material
Polyethylene
Ballast Capacity
100 lb
Model Name
Square X-Base Table
Includes Mounting Hardware
Mounting Hardware Included
ADA Compliant
Not ADA Compliant
Product Type
Table
Includes Game Top
Game Top Included

Description

Endurance Table 42" Square Brown Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.