Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Burgundy

  • Mfr # 66750BYGT

  • Zoro # G602014853


product price: $1,193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Tabletop Color
Burgundy
Width
42 in
Length
42 in
Height
29 in
Standards
ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66750BYGT
Zoro #
G602014853
UPC #
819085015935
Country of Origin
United States

Dimensions

Width
42 in
Length
42 in
Height
29 in
Overall Height
29 in
Overall Depth
42 in
Overall Width
42 in

Details

Tabletop Color
Burgundy
Item
Table
Standards
ISO 22196
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Burgundy
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Ligature Resistant
Ligature Resistant
Frame Color
Burgundy
Shape
Square
Color
Burgundy
Tabletop Material
Polyethylene
Surface Material
Polyethylene
Weight Capacity
1,000 lb
Assembly
Unassembled
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133
ADA Compliant
Not ADA Compliant
Model Name
Square X-Base Table
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Polyethylene
Ballast Capacity
100 lb
Includes Game Top
Game Top Included
Support Style
X-Base

Description

Endurance Table 42" Square Burgundy Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.