Zoro Homepage

Table, 29 in H, Midnight Blue

  • Mfr # 66749MBGT

  • Zoro # G902015697


product price: $1,205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Color
Blue
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Circle
Weight Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66749MBGT
Zoro #
G902015697
UPC #
819085018721
Country of Origin
United States

Dimensions

Height
29 in
Diameter
42 in
Width
42 in
Length
42 in
Overall Height
29 in
Overall Diameter
42 in

Description

Endurance Table 42" Round Midnight Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.