Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, 29 in H, Midnight Blue

  • Mfr # 66750MBGT

  • Zoro # G102014766


product price: $1,193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Blue
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66750MBGT
Zoro #
G102014766
UPC #
819085018813
Country of Origin
United States

Dimensions

Height
29 in
Width
42 in
Length
42 in
Overall Width
42 in
Overall Height
29 in
Overall Depth
42 in

Details

Item
Table
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Tabletop Material
Polyethylene
Color
Blue
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Square
Weight Capacity
1,000 lb
Tabletop Color
Midnight Blue
Assembly
Unassembled
Leg Color
Blue
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Frame Color
Midnight Blue
Flammability Standards
CAL 133
Model Name
Square X-Base Table
Support Style
X-Base
Ballast Capacity
100 lb
Product Type
Table
Includes Game Top
Game Top Included
Accepts Ballast
Ballast Accepted
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Polyethylene

Description

Endurance Table 42" Square Midnight Blue Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.