Table, 29 in H, Slate Blue
Mfr # 670SBGT
Zoro # G611903216
product price: $1,151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Shape
Circle
Weight Capacity
500 lb
Overall Height
29 in
Tabletop Color
Slate Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670SBGT
Zoro #
G611903216
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29 in
Overall Diameter
42 in
Details
Item
Table
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Shape
Circle
Weight Capacity
500 lb
Tabletop Color
Slate Blue
Frame Color
Slate Blue
Tabletop Material
Polyethylene
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Polyethylene
Includes Game Top
Game Top Included
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Accepted
Model Name
Cascade Base Table
Flammability Standards
CAL 133, UL 94 HB
Standards
ISO 22196
Product Type
Table
Ballast Capacity
100 lb
Description
Table,29 in H,Slate Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.