Zoro Homepage

Table, 29 in H, Stone Gray

  • Mfr # 66751SGGT

  • Zoro # G402014824


product price: $1,294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Circle
Weight Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66751SGGT
Zoro #
G402014824
UPC #
-
Country of Origin
United States

Dimensions

Height
29 in
Diameter
48 in
Width
48 in
Length
48 in
Overall Height
29 in
Overall Diameter
48 in

Details

Item
Table
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Shape
Circle
Weight Capacity
1,000 lb
Frame Color
Stone Gray
Tabletop Color
Stone Gray
Ligature Resistant
Ligature Resistant
Leg Color
Gray
Surface Material
Polyethylene
Assembly
Unassembled
Standards
ISO 22196
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
ADA Compliant
Not ADA Compliant
Product Type
Table
Ballast Capacity
100 lb
Model Name
Round X-Base Table
Flammability Standards
CAL 133
Includes Game Top
Game Top Included
Support Style
X-Base
Structural Material
Polyethylene
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Material
Polyethylene
Accepts Ballast
Ballast Accepted

Description

Endurance Table 48" Round Stone Gray Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.