Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361MBS
- Zoro # G023430225
product price:Â
$
1,648.99
/ea
Key Features
Model Name
Summit Table
Features
Frame Color
Midnight Blue
Overall Diameter
42 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361MBS
- Zoro #
- G023430225
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Table
- Features
- Frame Color
- Midnight Blue
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Product Type
- Table
- Shape
- Circle
- Item
- Table
- Standards
- ISO
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Tabletop Material
- Laminate
- Tabletop Color
- Midnight Blue
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.