Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361SES
- Zoro # G423437381
product price:Â
$
1,648.99
/ea
Key Features
Overall Diameter
42 in
Tabletop Material
Laminate
Overall Height
29 in
Product Type
Table
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361SES
- Zoro #
- G423437381
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Product Type
- Table
- Tabletop Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Shape
- Circle
- Model Name
- Summit Table
- Features
- Item
- Table
- Structural Material
- Polyethylene
- Frame Color
- Seagrass
- Includes Game Top
- No Game Top
- Standards
- ISO
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.