Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670TDGTS
- Zoro # G323433599
product price:Â
$
1,426.99
/ea
Key Features
Frame Color
Tide
Tabletop Color
Tide
Includes Game Top
Game Top Included
Overall Height
28 in
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670TDGTS
- Zoro #
- G323433599
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Tide
- Tabletop Color
- Tide
- Includes Game Top
- Game Top Included
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) Cascade Base Table
- Item
- Table
- Structural Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.