Shop CORTECH
See all product information
Create Account
Tray
- Mfr # 2000DGF
- Zoro # G523436741
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/4 in
NSF Certified
No
Overall Height
1 3/4 in
Color
Dark Gray
Overall Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000DGF
- Zoro #
- G523436741
- UPC #
- 819085014297
- Country of Origin
- United States
- NSF Certified
- No
- Color
- Dark Gray
- Item
- Tray
- Product Type
- Rock Tray
- Material
- Polypropylene
- Number of Compartments
- 7
- Shell Material
- Polypropylene
- Wire Color
- Dark Gray
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 14 1/4 in
- Overall Height
- 1 3/4 in
- Overall Width
- 9 1/2 in
- Overall Depth
- 1 1/2 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Description
Tray, Overall Width 9 1/2 in, Load Capacity Not Applicable, Overall Height 1 3/4 in, Overall Depth 1 1/2 in, Material Polypropylene, Number of Compartments 7, Product Type Rock Tray, Color Dark Gray, Handle Included No, Overall Length 14 1/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.