Shop CORTECH
See all product information
Create Account
Tray
- Mfr # 2000OF
- Zoro # G023437354
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Overall Length
14 1/4 in
Overall Width
9 1/2 in
Number of Compartments
7
NSF Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000OF
- Zoro #
- G023437354
- UPC #
- 819085014273
- Country of Origin
- United States
- Color
- Orange
- Number of Compartments
- 7
- NSF Certified
- No
- Item
- Tray
- Product Type
- Rock Tray
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Orange
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 14 1/4 in
- Overall Width
- 9 1/2 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 1 1/2 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Description
Tray, Overall Width 9 1/2 in, Load Capacity Not Applicable, Overall Height 1 3/4 in, Overall Depth 1 1/2 in, Material Polypropylene, Number of Compartments 7, Product Type Rock Tray, Color Orange, Handle Included No, Overall Length 14 1/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.