UV Counterfeit Detector Rep. Bulb
Mfr # CUVF861
Zoro # G7572817
product price: $24.29
/eaKey Features
Width
1 in
Length
6 in
Height
1 in
For Use With
3YMJ8, 3YMJ9
Product Type
UV Counterfeit Detector Replacement Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUVF861
Zoro #
G7572817
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Length
6 in
Height
1 in
Details
Item
UV Counterfeit Detector Replacement Bulb
For Use With
3YMJ8, 3YMJ9
Product Type
UV Counterfeit Detector Replacement Bulb
Description
Replacement Bulb, 8 Watt, Height 1 In., Length 6 In., Width 1 In., For Use With 3YMJ8, 3YMJ9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.