Wall-Mount Desk, 24 in D X 29 in H, 36 in W X Burgundy

  • Mfr # 7605BY

  • Zoro # G102015787


product price:  $872.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Burgundy
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7605BY
Zoro #
G102015787
UPC #
819085014600
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Wall-Mount Desk
Color
Burgundy
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Surface Material
Polyethylene
Standards
ISO
Shape
Rectangle
Leg Color
Burgundy
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Tabletop Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Assembled
Flammability Standards
CAL 133
Product Type
Wall-Mount Desk
Support Style
Legs
Includes Game Top
No Game Top
Structural Material
Polyethylene
Model Name
Wall-Mount Desks
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Not Accepted

Description

Endurance Desk, Plastic, Wall Mount, Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.