Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Desk, 24 in D X 29 in H, 36 in W X Gray

  • Mfr # 7605SG

  • Zoro # G302014733


product price: $901.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605SG
Zoro #
G302014733
UPC #
819085017847
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Length
24 in
Height
29 in
Width
36 in

Details

Item
Wall-Mount Desk
Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Leg Color
Gray
Surface Material
Polyethylene
Assembly
Assembled
Weight Capacity
300 lb
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Shape
Rectangle
Frame Color
Stone Gray
Tabletop Color
Stone Gray
Tabletop Material
Polyethylene
Standards
ISO
Accepts Ballast
Ballast Not Accepted
Structural Material
Polyethylene
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware
Includes Game Top
No Game Top
Model Name
Wall-Mount Desks
ADA Compliant
Not ADA Compliant
Product Type
Wall-Mount Desk
Support Style
Legs

Description

Endurance Desk, Plastic, Wall Mount, Stone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.