Zoro Homepage

Wall-Mount Desk, 29 in H, Indigo

  • Mfr # 7603IG

  • Zoro # G411903201


product price: $1,200.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
29 in
Overall Depth
24 in
Standards
ISO 22196
Tabletop Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603IG
Zoro #
G411903201
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
29 in
Overall Depth
24 in

Details

Item
Wall-Mount Desk
Standards
ISO 22196
Tabletop Material
Polyethylene
Includes Game Top
No Game Top
Tabletop Color
Indigo
Weight Capacity
300 lb
Shape
Rectangle
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Frame Color
Indigo
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133
Product Type
Wall-Mount Desk
Support Style
Legs
Model Name
Wall Mount Desk with Laminate Top
Includes Mounting Hardware
No Mounting Hardware

Description

Desk, Series Endurance, Overall Width 36 In, Overall Height 29 In, Overall Depth 24 In, Number of Pedestals 2, Writing Surface Slope 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.