Zoro Homepage

Wall-Mount Desk, 36 in W 24 in L 29 in H

  • Mfr # 7605AQ

  • Zoro # G902014676


product price: $901.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Aqua
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605AQ
Zoro #
G902014676
UPC #
819085017816
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Height
29 in
Length
24 in
Width
36 in

Details

Item
Wall-Mount Desk
Color
Aqua
Standards
ISO
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Leg Color
Blue
Weight Capacity
300 lb
Assembly
Assembled
Shape
Rectangle
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Frame Color
Aqua
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Ligature Resistant
Ligature Resistant
Style
Shop Chair
Tabletop Material
Polyethylene
Tabletop Color
Aqua
Includes Mounting Hardware
No Mounting Hardware
Model Name
Wall-Mount Desks
Support Style
Legs
Flammability Standards
CAL 133
Includes Game Top
No Game Top
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Product Type
Wall-Mount Desk
ADA Compliant
Not ADA Compliant

Description

Endurance Desk, Plastic, Wall Mount, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.