Zoro Homepage

Wall-Mount Desk, 36 in W 24 in L 29 in H

  • Mfr # 7605IG

  • Zoro # G502014687


product price: $1,084.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Blue
Frame Color
Indigo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605IG
Zoro #
G502014687
UPC #
819085017823
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Length
24 in
Width
36 in
Height
29 in

Description

Endurance Desk, Plastic, Wall Mount, Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.