Wall-Mount Desk, Aqua
Mfr # 8601AQ
Zoro # G816297721
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Accepts Ballast
Ballast Not Accepted
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Overall Height
11 in
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601AQ
Zoro #
G816297721
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Depth
18 in
Overall Width
30 in
Details
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Accepts Ballast
Ballast Not Accepted
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
ADA Compliant
Not ADA Compliant
Frame Color
Aqua
Model Name
Endurance
Item
Wall-Mount Desk
Structural Material
Polyethylene
Weight Capacity
2,000 lb
Support Style
Bolt to Wall
Tabletop Material
Polyethylene
Shape
Rectangle
Includes Game Top
No Game Top
Assembly
Assembled
Tabletop Color
Aqua
Ligature Resistant
Ligature Resistant
Flammability Standards
UL 94 HB
Product Type
Wall-Mount Desk
Includes Mounting Hardware
No Mounting Hardware
Description
Wall Mount Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.