Zoro Homepage

Wall-Mount Desk, Blue Gray

  • Mfr # 8601BG

  • Zoro # G316313976


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
No Mounting Hardware
Tabletop Material
Polyethylene
Ligature Resistant
Ligature Resistant
Overall Depth
18 in
Flammability Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601BG
Zoro #
G316313976
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
30 in
Overall Height
11 in

Details

Item
Wall-Mount Desk
Includes Mounting Hardware
No Mounting Hardware
Tabletop Material
Polyethylene
Ligature Resistant
Ligature Resistant
Flammability Standards
UL 94 HB
Shape
Rectangle
Support Style
Bolt to Wall
ADA Compliant
Not ADA Compliant
Includes Game Top
No Game Top
Structural Material
Polyethylene
Weight Capacity
2,000 lb
Model Name
Endurance
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Accepts Ballast
Ballast Not Accepted
Frame Color
Blue Gray
Product Type
Wall-Mount Desk
Tabletop Color
Blue Gray
Assembly
Assembled
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty

Description

Wall Mount Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.